Abbotsford
CSPA18438X100EGC

ABB A184-3/8X100EGC Nut stud spring steel 3/8x1in 10lbs 10qty

Price $78.9386 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A184-3/8X100EGC
Country of origin:Canada

Description

SUPERSTRUT® regular spring stud nut for all A and C series channels. Manufactured from grade 2 mild steel and are case hardened. Free fit class 2 American standard thread.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Nut Stud Spring Size 3/8 in
Material Mild Steel Color/Finish Electro Galvanized
Type Regular Dimensions 1 in H
For Use With A and C Series Channels Application For use with A and C series Channel and Inserts
UPC 786210562285

Packages

100 - UNIT - (100)