Abbotsford
CSPA18512X125EG

ABB A185-1/2X125EG Nut spring stud regular electrogalvanized steel 1/2x1-1/4"

Price $28.5125 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A185-1/2X125EG
Country of origin:Canada

Description

Regular spring stud nut for all A and C series channel.


Made or assembled in Canada.

Specifications

Brand Name ABB Size 1/2 in
Material Steel Type Threaded Products & Hardware (Series 100)
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 616013116050

Packages

100 - UNIT - (100)