Description
Nut, Spring, Size 1/4 Inch, Electro-Galvanized Steel, For use with A and C Series Channel and Inserts
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Nut with Spring | Size | 1/4 in |
| Material | Steel | Color/Finish | Light Gray/Silver Galvanized/Electro Galvanized |
| Type | Square | For Use With | A and C Series Channel and Inserts |
| Application | For all A and C Series channel and inserts | UPC | 786210562360 |
Packages
| 100 - UNIT = (100) | 5600 - UNIT = 5600 |