Abbotsford
CSPE14638EG

ABB 3/8-16 inch Standard Square Nut, Electro-Galvanized Steel

Price $0.9099 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E146-3/8EG

Description

Nut, Standard Square, Size 3/8-16 Inch, Electro-Galvanized Steel

Specifications

Brand Name Superstrut Thread Type UNC
Thread Size 0.375 in Material Steel
Finish Electro-Galvanized,Silver Galvanized UPC 616013099537

Packages

100 - UNIT - (100)