Description
5/16 INCH-18 TPI ZINC PLATED CLAMPING NUT WITH TOP GRIP NUT RETAINER; USED ON A80 SERIES ENCLOSURE; HOFFMAN[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Clamping Nut Package | Size | 5/16--18 in |
| Thread Size | 5/16-18 | Material | Mild Steel |
| Color/Finish | Zinc Plated | Type | Handles and Door Accessories |
| For Use With | A72H2518FS, A72H3124FS, A72H3724FS Enclosure | Includes | Top-Grip Nut Retainers |
| Application | For Mounting Other Equipment (Brackets) to the Enclosure Wall | UPC | 783510240004 |
Packages
| 1 - UNIT - 1 |