Description
Universal channel cone nut.
Specifications
| Brand Name | ABB | Sub Brand | Kindorf® |
| Item Name | Channel Cone Nut | Size | 1/2 in |
| Material | Steel | Color/Finish | Galv-Krom |
| Type | Universal | Application | Used to Connect Modular Framing Channels to Accessories |
| UPC | 785991066241 |
Packages
| 100 - UNIT - (100) |