Description
Belleville compression washer for tight, secure bus-bar connections. Essential when bolting aluminium lugs and connectors to bus bars with steel or brass hardware. Maintain constant pressure in HD, high-temperature applications.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | Belleville Washer | Type | Belleville Washer |
| Nominal Size | 1/4 in | Inside Diameter | 6.35 mm |
| Outside Diameter | 11/16 in | Thickness | 0.055 in |
| Material | Steel | System of Measurement | Imperial |
| Finish | Zink Chromate | Application | For Tight, Secure Bus Bar Connections |
| UPC | 786210608006 |
Packages
| 1 - UNIT - 1 |