Description
Fender washer.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Fender Washer | Type | Threaded Products & Hardware (Series 100) |
| Outside Diameter | 2 in | Material | Steel |
| System of Measurement | Imperial | Finish | Electro Galvanized/Silver Galvanized |
| Packaging Quantity | 1000/Box, 100/Carton | For Use With | Channel and Channel Fittings |
| Application | For use with channel and channel fittings | UPC | 616013102817 |
Packages
| 100 - UNIT - (100) |