Description
Superstrut® constructed from electro-galvanized steel. For use with Superstrut® threaded rod and hex nut.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Flat Washer | Type | Accessories |
| Nominal Size | 1/4 in | Inside Diameter | 6.35 mm |
| Material | Steel | Finish | Silver Galvanized/Electro Galvanized |
| For Use With | Rigid/IMC Conduits | Application | For use with Superstrut threaded rod and hex nut |
| UPC | 786210562223 |
Packages
| 100 - UNIT - (100) |