Abbotsford
PAU5055208

H.PAULIN 5055-208 Papco® Flat Washer #8 18-8 Stainless Steel

Price $0.0350 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:5055-208

Description

18.8 Stainless steel flat washer.

Specifications

Brand Name H. Paulin Sub Brand Papco®
Item Name Flat Washer Nominal Size #8
Inside Diameter 0.172 in Outside Diameter 3/8 in
Thickness 0.031 in Material 18-8 Stainless Steel
Series 5055 System of Measurement Imperial
Packaging Quantity 100/Pack UPC 771878036001

Packages

100 - UNIT - (100)