Description
Type FW silicon bronze flat washer.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Flat Washer | Type | Silicon Bronze Flat Washer |
| Nominal Size | 1/4 in | Inside Diameter | 0.26 in |
| Outside Diameter | 11/16 in | Thickness | 0.26 In ; 6.6 mm |
| Material | Silicon Bronze | Packaging Quantity | 100/Case |
| UPC | 783786500666 |
Packages
| 100 - UNIT - (100) |