Description
Type FW silicon bronze flat washer.
Specifications
| Brand Name | T&B ELEC SUPPL | Sub Brand | B Electricians' Supplies,T |
| Type | Flat Turn, Heavy Duty | Inside Diameter | 1-1/4 in |
| Outside Diameter | 1/2 in | Thickness | 0.562 in |
| Material | Other,Silicon Bronze | UPC | 783786774166 |
Packages
| 1 - UNIT - 1 |