Description
Belleville compression washer for tight, secure bus-bar connections. Essential when bolting aluminium lugs and connectors to bus bars with steel or brass hardware. Maintain constant pressure in HD, high-temperature applications.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | Belleville Washer | Type | Belleville Washer |
| Nominal Size | 1/2 in | Outside Diameter | 1-1/4 in |
| Thickness | 0.095 in | Material | Hardened Steel |
| System of Measurement | Imperial | Finish | Zink Chromate |
| Application | For Tight, Secure Bus Bar Connections | UPC | 786210870205 |
Packages
| 1 - UNIT - 1 |