Abbotsford
CSPE14838EGC

ABB 3/8 inch Superstrut® Lock Washer, Electro-Galvanized Steel

Price $0.1296 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E148-3/8EGC

Description

Superstrut® lock washer constructed from electro galvanized steel. To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Lock Washer Type Threaded Products and Hardware
Nominal Size 3/8 in Inside Diameter 3/8 in
Material Steel Series E148
System of Measurement Imperial Finish Electro Galvanized
Color Silver Packaging Quantity 100/Pack
Application To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with which They are Used UPC 786210562797

Packages

100 - UNIT - (100)