Abbotsford
CSPE14858EGC

ABB E148-5/8EGC Superstrut® Lock Washer 5/8 in Steel SilverGalv/Electro-Galvanized

Price $0.9066 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E148-5/8EGC

Description

Superstrut® Lock washer made of electro galvanized finish. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Lock Washer Nominal Size 5/8 in
Inside Diameter 5/8 in Thickness 0.078 in
Material Steel Hardness 35-46 HRC
Finish SilverGalv/Electro-Galvanized UPC 786210628134

Packages

50 - UNIT - (50)