Abbotsford
BUR62SWBOX

HUBBELL 62SWBOX 5/8 SPLIT LOCKWASHER

Price $21.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:62SWBOX

Description

Split Lock Silicon Bronze Washer , Locking washers,for bolt size:5/8.


DURIUM™ silicon bronze hardware combines high strength and corrosion resistance

Silicon bronze per ASTM B99

Specifications

Brand Name Burndy Sub Brand Durium
Type Slug Splitter® SC Punch Unit 1" Conduit Size Material Bronze,Silicon
Standards ROHS Compliant Application Routing System is a System of Channel, Fittings, Covers, and Brackets Designed to Route, Manage, and Protect Fiber Optic and High Performance Copper Cabling Above Network Racks and Cabinets within Data Centers and Service Provider Facilities
UPC 781810012611

Packages

25 - UNIT - (25)