Description
Square washer for use with beam and for channel use AB241.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Square Washer | Type | Pipe Straps, Pipe Clamps & Hangers (Series 700) |
| Nominal Size | 1/2 in | Overall Height | 3 in |
| Inside Diameter | 9/16 in | Overall Width | 3 in |
| Material | Steel | System of Measurement | SAE |
| Finish | Black | Packaging Quantity | 50/Case |
| Application | For Channels or Angles | UPC | 616013090817 |
Packages
| 50 - UNIT - (50) |