Abbotsford
CSPC78138HDG

ABB C781-3/8HDG Superstrut® Square Washer 3/8 in Hardened Steel Hot-Dipped Galvanized

Price $18.2445 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C781-3/8HDG
Country of origin:Canada

Description

SQUARE, 3/8 INCH DIA BOLT/ROD SIZE, 3 INCH LENGTH, 3 INCH WIDTH, 3/16 INCH THICKNESS, CARBON STEEL MATERIAL, HOT DIP GALVANIZED FINISH, SUPERSTRUT[R] BRAND, C-781 MODEL, STANDARD PACKAGING QUANTITY 50 PER CARTON

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Square Washer Type Threaded Products and Hardware
Nominal Size 3/8 in Overall Height 3 in
Inside Diameter 11.112 mm Overall Width 3 in
Thickness 4.762 mm Material Hardened Steel
Finish Hot-Dipped Galvanized Application Used for Beam and for Channel Use AB241
UPC 786210621166

Packages

1 - UNIT - 1