Description
Lock washer made of electro galvanized stainless steel provides resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Type | Threaded Products and Hardware | Inside Diameter | 1/2 in |
| Material | Steel | Finish | Electro-Galvanized,Silver Galvanized |
| Application | To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. | UPC | 786210645186 |
Packages
| 100 - UNIT - (100) |