Abbotsford
MICRC729

ABB RC729 Microlectric® Square Washer 5/8 in Steel

Price $3.1854 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RC729
Country of origin:Canada

Description

Square washer for use with Microlectric® Meter sockets.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Square Washer Type Square Washers
Nominal Size 5/8 in Overall Height 2 in
Inside Diameter 5/8 Inch Overall Width 2 in
Thickness 3/16 in Material Steel
System of Measurement Imperial Packaging Quantity 1/Inner Pack, 100/ Outer Pack
UPC 624871009094

Packages

1 - UNIT - 1