Abbotsford
PAU227154

H.PAULIN 227-154 Wedge Anchor 3-3/4 in Overall

Price $0.6190 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:H.PAULIN
Manufacturer #:227-154

Description

LED BR replacement lamps directly replace incandescent BR lamps at a fraction of the energy cost. 80% more efficient and 30x longer life than standard incandescent. Smooth body with ANSI standard form factor. +25000 hour rated life for ENERGY STARĀ® Approved lamps. 50000 hour design life. Acceptable for ICAT rated downlights. Shatter resistant for reduced risk of injury and breakage.

Specifications

Brand Name H. Paulin Item Name Wedge Anchor
Diameter 3/8 in Overall Length 3-3/4 in
Finish Zinc Plated UPC 622412321063

Packages

1 - UNIT - 1