Abbotsford
ROBF38121

RACK-A-TIERS F38121 3/8 - 16 Drop-In Anchor (50 Pieces/Pack)

Price $39.64 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F38121

Description

DROP IN ANCHOR

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Drop-In Anchor Type Home Improvement & Commercial Supplies - Screws
Diameter 3/8 in Thread Size 3/8-16
Material Rack-A-Tiers Hole or Drill Size 1/2 x 1-9/16 in
Head Size 3/8 in Load Capacity 50 lb
UPC 625912630314

Packages

1 - UNIT - 1 5 - UNIT - 5