Abbotsford
ROBF810150

RACK-A-TIERS F810150 #8-10 x 1-1/4 inch Blue Plastic Screw Anchors (50/Pack)

Price $5.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F810150

Description

Specifications

Brand Name Rack-A-Tiers Item Name Screw Anchor
Diameter 1/2 in Thread Size #8-10
Drill Size 1/4 in Head Size 1 in
Material Plastic Finish Blue
Length 1-1/4 in Packaging Quantity 100/Pack

Packages

1 - UNIT - 1