Description
Powers Fasteners Wall Anchors. Core Zip-It with Nylon Core.
Specifications
| Brand Name | Powers | Sub Brand | Zip-It® |
| Item Name | Wall Anchor | Type | Hollow |
| Screw Size | #6-8 | Thread Length | 15/16 in |
| Material | Nylon | Minimum Embedment Depth | 3/4 in |
| Finish | Plain | Maximum Work Thickness | 3/8 - 1 in |
| Application | For Mounting Electrical Fixtures, Fastening Drapery Supports, Installing Phone Systems, Miscellaneous Hardware | UPC | 075352023700 |
Packages
| 1 - UNIT - 1 |