Description
Specifications
| Brand Name | Underground Devices | Item Name | Drop-In Anchor |
| Diameter | 1/2 in | Thread Size | 1/2-13 |
| Overall Length | 2 in | Material | 303 Stainless Steel |
| Thread Type | UNC | Application | For Saddle Rack |
Packages
| 40 - UNIT - (40) |
| Brand Name | Underground Devices | Item Name | Drop-In Anchor |
| Diameter | 1/2 in | Thread Size | 1/2-13 |
| Overall Length | 2 in | Material | 303 Stainless Steel |
| Thread Type | UNC | Application | For Saddle Rack |
| 40 - UNIT - (40) |