Abbotsford
CSPTS272HDG

ABB TS272HDG Superstrut® Track Support Fittings, Brackets & Hardware 3-3/4 in H x 1-5/8 in D

Price $95.6560 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TS272HDG

Description

Superstrut® Steel track support with hot-dip galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Track Support Number of Holes 3
Material Steel Type Fittings, Brackets & Hardware
Load Capacity 1000 lb Hole Size 9/16 in (1 Hole), 7/16 in (2 Holes)
Dimensions 3-3/4 in H x 1-5/8 in D Color/Finish Hot-Dipped Galvanized
UPC 616013081945

Packages

1 - UNIT - 1