Abbotsford
CSPTS273HDG

ABB TS273HDG Superstrut® Track Support Fittings, Brackets & Hardware 3-3/4 in H x 3-1/2 in D

Price $139.6156 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TS273HDG

Description

Fitting are used with 12, 14 or 16 gauge channels. For use over channel splice.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Track Support Number of Holes 3
Material Steel Type Fittings, Brackets & Hardware
Load Capacity 2000 lb Hole Size 9/16 in (1 Hole), 7/16 in (2 Holes)
Dimensions 3-3/4 in H x 3-1/2 in D Color/Finish Hot-Dipped Galvanized
UPC 616013081952

Packages

1 - UNIT - 1