Abbotsford
MICMM604

ABB MM604 Microlectric® Meter Socket Bracket Not Insulated 22-1/2 in L x 1 in W x 4-7/8 in H

Price $26.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM604

Description

METER SOCKET BRACKET MICRO SERVICE MAST AND ACC

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Bracket Number of Holes 16
Material Steel Type Not Insulated
Dimensions 22-1/2 in L x 1 in W x 4-7/8 in H Color/Finish Silver
UPC 624871022192

Packages

1 - UNIT - 1