Abbotsford
MICMM605

ABB MM605 Microlectric® Meter Socket Mounting Bracket Retaining 11-1/2 in L x 1-3/8 in W

Price $32.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM605
Country of origin:Canada

Description

METER SOCKET MOUNTING BRACKET MICRO SERVICE MAST AND ACC


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Mounting Bracket Number of Holes 2
Material Steel Type Retaining
Dimensions 11-1/2 in L x 1-3/8 in W Color/Finish silver
UPC 624871027104

Packages

1 - UNIT - 1