Description
Catamount® Non-metallic cable staple for OF and other NM cable.
Specifications
| Brand Name | ABB | Item Name | Cable Staple |
| Type | Hardware and Rough-In | Crown Width | 1/2 in |
| Material | Non-Metallic | Packaging Quantity | 5000/Pack |
| For Use With | 2-Wire 12 or 14 AWG Romex, UF, Non-Metallic Cable | Application | For use with non-metallic cable |
| UPC | 783786172245 |
Packages
| 1 - UNIT - 1 |