Description
adapter AD-1NPT-G1-I Female thread one one side, male thread on the other. Nominal size=24,2 mm, Operating pressure complete temperature range=-0,95 - 10 bar, Corrosion resistance classification CRC=1 - Low corrosion stress, PWIS conformity=VDMA24364-B1/B2-L, Ambient temperature=-10 - 60 °C
Specifications
| Brand Name | Festo | Item Name | Adapter |
| Type | Type AD | Material | Steel |
| Size | 1 x 1 in | Connection | MNPT x FNPT |
| Pressure Rating | -0.95 to 10 bar | Temperature Rating | -10 to 60 °C |
| Finish | Galvanized | Standards | RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |