Abbotsford
FESADG3434NPTI

FESTO INC 546550 AD-G3/4-3/4NPT-I adapter

Price $20.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:546550

Description

adapter AD-G3/4-3/4NPT-I Female thread one one side, male thread on the other. Nominal size=18,3 mm, Operating pressure complete temperature range=-0,95 - 10 bar, Corrosion resistance classification CRC=1 - Low corrosion stress, PWIS conformity=VDMA24364-B1/B2-L, Ambient temperature=-10 - 60 °C

Specifications

Brand Name Festo Item Name Adapter
Type Corrosion-Resistant Dimensions 1.48 in L
Material Steel Size G3/4 x 3/4 in
Connection MNPT x FNPT Pressure Rating -0.95 to 10 bar
Temperature Rating -10 to 60 °C Finish Galvanized
Standards RoHS Compliant

Packages

1 - UNIT - 1