Description
adapter AD-M8-1/4 For mounting a vacuum suction cup to a hollow cylinder piston rod.
Specifications
| Brand Name | Festo | Item Name | Adapter |
| Dimensions | 32 mm L | Material | Aluminum |
| Size | M8 x G1/4 | Connection | FNPT x MNPT |
| Finish | Anodized | For Use With | Piston Rod Attachments |
| Standards | RoHS Compliant |
Packages
| 1 - UNIT - 1 |