Abbotsford
FESQBC12HU

FESTO INC 564789 QBC-1/2H-U blanking plug

Price $3.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564789

Description

blanking plug QBC-1/2H-U Size=Standard, Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi, Temperature dependent operating pressure=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Blanking Plug
Connection Size 1/2 in Connection Type Push-In
Type Standard Pressure Rating 13.7 - 145 lb/in²
Temperature Rating 0 - 60 °C Dimensions 1.811 in L
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)