Description
blanking plug QBC-1/4H-U Size=Standard, Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi, Temperature dependent operating pressure=-13,8 - 145 Psi
Specifications
| Brand Name | Festo | Item Name | Blanking Plug |
| Connection Size | 1/4 in | Connection Type | Push-In |
| Type | Standard | Pressure Rating | 13.7 - 145 lb/in² |
| Temperature Rating | 0 - 60 °C | Dimensions | 1.339 in L |
| Standards | ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant |
Packages
| 10 - UNIT - (10) |