Abbotsford
FESQSC8H

FESTO INC 153269 QSC-8H blanking plug

Price $2.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153269

Description

blanking plug QSC-8H Size=Standard, Assembly position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar

Specifications

Brand Name Festo Item Name Blanking Plug
Connection Size 8 mm Connection Type Push-In x Tube
Material Polybutylene Terephthalate Type Standard
Pressure Rating -13.7 to 87 lb/in² Temperature Rating -10 to 80 °C
Dimensions 9 mm dia x 37 mm L Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)