Abbotsford
FESAMTEMHM5

FESTO INC 1206621 AMTE-M-H-M5 silencer

Price $3.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:1206621

Description

silencer AMTE-M-H-M5 Suitable for reducing noise at the exhaust ports of pneumatic systems. Assembly position=Any, Container size=20, Operating pressure=0 - 10 bar, Flow rate to atmosphere=91 l/min, Operating medium=Compressed air in accordance with ISO8573-1:2010 [7:-:-]

Specifications

Brand Name Festo Item Name Pneumatic Silencer
Connection Size M5 Material Bronze Insert
Specifications 0 - 10 bar Operating Pressure, 91 l/min Flow Rate, Compressed Air Operating Medium, 71 dBA Sound Pressure Level, -40 to 80 °C Ambient Temperature Application For Reducing Noise at the Exhaust Ports of Pneumatic Systems

Packages

20 - UNIT - (20)