Abbotsford
FESAMTEMLHN14

FESTO INC 1206990 AMTE-M-LH-N14 silencer

Price $10.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:1206990

Description

silencer AMTE-M-LH-N14 Suitable for reducing noise at the exhaust ports of pneumatic systems. Assembly position=Any, Container size=20, Operating pressure=0 - 10 bar, Flow rate to atmosphere=3080 l/min, Operating medium=Compressed air in accordance with ISO8573-1:2010 [7:-:-]

Specifications

Brand Name Festo Item Name Pneumatic Silencer
Connection Size 1/4 in Connection Type NPT
Material Bronze/Brass Specifications -40 to 80 °C Temperature Rating, 82 dBA Sound Level, 3080 l/min Flow Rate, 0 - 10 bar Pressure
Standards RoHS Compliant

Packages

20 - UNIT - (20)