Abbotsford
FESAMTEMLHN18

FESTO INC 1206989 AMTE-M-LH-N18 silencer

Price $7.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:1206989

Description

silencer AMTE-M-LH-N18 Suitable for reducing noise at the exhaust ports of pneumatic systems. Assembly position=Any, Container size=20, Operating pressure=0 - 10 bar, Flow rate to atmosphere=1615 l/min, Operating medium=Compressed air in accordance with ISO8573-1:2010 [7:-:-]

Specifications

Brand Name Festo Item Name Pneumatic Silencer
Connection Size 1/8 in Connection Type NPT
Material Bronze/Brass Specifications -40 to 80 °C Temperature Rating, 77 dBA Sound Level, 1615 l/min Flow Rate, 0 - 10 bar Pressure
Standards RoHS Compliant

Packages

20 - UNIT - (20)