Description
silencer AMTE-M-LH-N38 Suitable for reducing noise at the exhaust ports of pneumatic systems. Assembly position=Any, Container size=10, Operating pressure=0 - 10 bar, Flow rate to atmosphere=5365 l/min, Operating medium=Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Specifications
| Brand Name | Festo | Item Name | Pneumatic Silencer |
| Connection Size | 3/8 in | Connection Type | NPT |
| Material | Bronze/Brass | Specifications | -40 to 80 °C Temperature Rating, 83 dBA Sound Level, 5365 l/min Flow Rate, 0 - 10 bar Pressure |
| Standards | RoHS Compliant |
Packages
| 10 - UNIT - (10) |