Abbotsford
FESAMTEMLHG14

FESTO INC 1205861 AMTE-M-LH-G14 silencer

Price $8.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:1205861

Description

silencer AMTE-M-LH-G14 Suitable for reducing noise at the exhaust ports of pneumatic systems. Assembly position=Any, Container size=20, Operating pressure=0 - 10 bar, Flow rate to atmosphere=3140 l/min, Operating medium=Compressed air in accordance with ISO8573-1:2010 [7:-:-]

Specifications

Brand Name Festo Item Name Pneumatic Silencer
Connection Size G1/4 Material Bronze/Brass
Specifications -40 to 80 °C Temperature Rating, 83 dBA Sound Level, 3140 l/min Flow Rate, 0 - 10 bar Pressure Standards RoHS Compliant

Packages

20 - UNIT - (20)