Abbotsford
FESBMSFW12060

FESTO INC 104080 BMSFW-120/60 solenoid coil

Price $96.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:104080

Description

solenoid coil BMSFW-120/60 Assembly position=Any, Switching position indicator=No, Min. pickup time=10 ms, Duty cycle=100 %, Power factor cos {phi}=0,7

Specifications

Brand Name Festo Item Name Solenoid Coil
Type 3-Pin Voltage Rating 120 VAC
Material Copper/Steel Series/Model BMSFW
Mounting Knurled Nut Standards IP65, RoHS Compliant

Packages

1 - UNIT - 1