Abbotsford
FESKMEB12425LED

FESTO INC 151688 KMEB-1-24-2.5-LED plug socket with cable

Price $42.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:151688

Description

plug socket with cable KMEB-1-24-2.5-LED pre-assembled, for VUVB, MEBH, MOEBH valves and N2 solenoids. Switching position indicator=LED, Mounting type=On solenoid valve with M2.5 central screw, Assembly position=Any, Product weight=125 g, Electrical connection=(* 3-pin, * Plug socket angled, * Plug pattern type C to EN 175301-803, * Per DIN EN 175301-803)

Specifications

Brand Name Festo Item Name Plug Socket with Cable
Type 3-Pin, Type C, Rectangular Voltage Rating 24 VDC
Material Polymer/PVC Series/Model KMEB
Dimensions 5.2 mm dia x 2.5 m L Cable Mounting Screw
Standards IP65, IEC 60529, EN 175301-803, RoHS Compliant Application For Valves with EB Solenoid Coil

Packages

1 - UNIT - 1