Description
plug socket with cable KMEB-1-24-5-LED pre-assembled, for VUVB, MEBH, MOEBH valves and N2 solenoids. Switching position indicator=LED, Mounting type=On solenoid valve with M2.5 central screw, Assembly position=Any, Product weight=230 g, Electrical connection=(* 3-pin, * Plug socket angled, * Plug pattern type C to EN 175301-803, * Per DIN EN 175301-803)
Specifications
| Brand Name | Festo | Item Name | Plug Socket with Cable |
| Type | 3-Pin, Type C, Rectangular | Voltage Rating | 24 VDC |
| Size | M5 | Material | Polymer/PVC |
| Series/Model | KMEB | Dimensions | 5.2 mm dia x 5 m L Cable |
| Mounting | Screw | Standards | IP65, IEC 60529, EN 175301-803, RoHS Compliant |
| Application | For Valves with EB Solenoid Coil |
Packages
| 1 - UNIT - 1 |