Abbotsford
FESKMEB32425LED

FESTO INC 547268 KMEB-3-24-2.5-LED plug socket with cable

Price $26.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:547268

Description

plug socket with cable KMEB-3-24-2.5-LED For VUVB solenoid valves with 24 V coils. Operating status display=Yellow LED, Mounting type=On solenoid valve with M2.5 central screw, Assembly position=Any, Product weight=120 g, Electrical connection=(* 2-pin, * Plug socket angled, * Plug pattern type C to EN 175301-803, * Per DIN EN 175301-803)

Specifications

Brand Name Festo Item Name Plug Socket with Cable
Type 2-Pin, Angled, Type C Voltage Rating 24 VDC
Material PVC/NBR/Polycarbonate Dimensions 5.2 mm dia x 2.5 m L
Mounting On Solenoid Valve via M2.5 Central Screw Standards RoHS Compliant

Packages

1 - UNIT - 1