Description
plug socket with cable KMEB-3-24-5-LED For VUVB solenoid valves with 24 V coils. Operating status display=Yellow LED, Mounting type=On solenoid valve with M2.5 central screw, Assembly position=Any, Product weight=230 g, Electrical connection=(* 2-pin, * Plug socket angled, * Plug pattern type C to EN 175301-803, * Per DIN EN 175301-803)
Specifications
| Brand Name | Festo | Item Name | Plug Socket with Cable |
| Type | 2-Pin, Angled | Voltage Rating | 24 VDC |
| Material | Polycarbonate | Mounting | Screw |
| Standards | RoHS Compliant, VDMA24364-B2-L |
Packages
| 1 - UNIT - 1 |