Abbotsford
FESMSSDC

FESTO INC 34583 MSSD-C plug socket

Price $5.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:34583

Description

plug socket MSSD-C For solenoid coils and valves, port pattern per DIN EN 175 301, type A. Authorisation=Germanischer Lloyd, Mounting type=On solenoid valve with M3 central screw, Assembly position=Any, Product weight=22 g, Electrical connection=(* 3-pin, * Plug socket angled, * Plug pattern type A to EN 175301-803, * Per DIN EN 175301-803, * Rectangular design, MSC, * Rectangular design, MSN1)

Specifications

Brand Name Festo Item Name Plug Socket
Type 3-Pin, Angled Voltage Rating 250 VAC/300 VDC
Amperage Rating 16 A Material Polymer
Color/Finish Black Mounting Screw
Standards RoHS Compliant, VDMA24364-B2-L

Packages

1 - UNIT - 1