Description
plug socket MSSD-E For solenoid coils and valves, port pattern for JMEH, MEH and MOEH valves. Mounting type=On solenoid valve with M3 central screw, Assembly position=Any, Product weight=8 g, Electrical connection 1=Angled socket, square design, 3-pin, type C, Electrical connection 2=Screwed terminal
Specifications
| Brand Name | Festo | Item Name | Plug Socket |
| Type | 3-Pin, Angled | Voltage Rating | 250 VAC/300 VDC |
| Amperage Rating | 6 A | Material | Polyamide |
| Color/Finish | Black | Mounting | Screw |
| For Use With | JMEH, MEH and MOEH Valves | Standards | VDMA24364-B2-L |
Packages
| 1 - UNIT - 1 |