Abbotsford
FESMSSDF

FESTO INC 34431 MSSD-F plug socket

Price $5.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:34431

Description

plug socket MSSD-F For solenoid coils and valves, standard industry port pattern. Mounting type=On solenoid valve with M3 central screw, Assembly position=Any, Product weight=17 g, Electrical connection=(* 3-pin, * Plug socket angled, * Rectangular design, MSF), Cable gland connection=Pg9

Specifications

Brand Name Festo Item Name Plug Socket
Type 3-Pin, Angled Voltage Rating 0 - 250 VAC/VDC
Amperage Rating 16 A Material Polymer
Series/Model MSSD Color/Finish Black
Dimensions 6 - 8 mm dia x 50 mm L Cable Mounting Screw
Standards IP65, RoHS Compliant

Packages

1 - UNIT - 1