Abbotsford

FESTO INC 2312 U-1 silencer

Price $125.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:2312

Description

silencer U-1 For reducing noise and avoiding contamination at the exhaust ports of pneumatic components. Assembly position=Any, Operating pressure=0 - 10 bar, Flow rate to atmosphere=20800 l/min, Operating medium=Compressed air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Specifications

Brand Name Festo Item Name Pneumatic Silencer
Connection Size G1 Specifications 0 - 10 bar Operating Pressure, 20800 l/min Flow Rate, 90 dBA Sound Level, -10 to 70 °C Ambient Temperature
Standards RoHS Compliant

Packages

1 - UNIT - 1